
- 90° Male Pipe to JIC Swivel w/ 5/16" Female 37° JIC Swivel & 1/8" Male Pipe Thread
Fitting Type | Elbow |
Material | Carbon Steel |
M | 0.68 in |
Male Pipe Size | 1/8 in |
End Types 2 | JIC 37°, NPT |
Fitting Angle | 90°, Swivel |
End Size Done | Yes |
SAE Reference No. | N/A |
End Types | JIC 37° & NPT |
N | 0.78 in |
Tube O.D. | 5/16 in |
No. of Ends | 2 |
Fitting Description | 90° Male Pipe to JIC Swivel |
End Size | 1/8 NPT(m), 5/16 JIC(f) |
Weight | 0.5 LB |
