
- 90° Male Pipe to JIC Swivel w/ 1/4" Female 37° JIC Swivel & 1/8" Male Pipe Thread
N | 0.78 in |
Fitting Type | Elbow |
End Size Done | Yes |
End Types 2 | JIC 37°, NPT |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
Material | Carbon Steel |
End Size | 1/8 NPT(m), 1/4 JIC(f) |
Fitting Description | 90° Male Pipe to JIC Swivel |
SAE Reference No. | N/A |
Male Pipe Size | 1/8 in |
Tube O.D. | 1/4 in |
M | 0.66 in |
Fitting Angle | 90°, Swivel |
Weight | 0.07 LB |
