
- 90° Male Pipe Swivel to Male 37° JIC w/ 1/2" Male Pipe Swivel & 5/8" Male 37° JIC
Fitting Angle | 90°, Swivel |
N | 2 in |
End Types | JIC 37° & NPT |
M | 1.45 in |
Material | Carbon Steel |
Fitting Description | 90° Male Pipe to JIC Swivel |
No. of Ends | 2 |
SAE Reference No. | N/A |
Tube O.D. | 5/8 in |
End Types 2 | JIC 37°, NPT |
Male Pipe Size | 1/2 in |
End Size | 1/2 NPT(m), 5/8 JIC(m) |
Fitting Type | Elbow |
Weight | 0.35 LB |
