
- 45° Male Elbow w/ 1/8" x 1/8" Male Pipe Thread
End Size | 1/8 NPT(m) |
Male Pipe Size A1 | 1/8 in |
SAE Reference No. | N/A |
No. of Ends | 2 |
M1 | 0.52 in |
Material | Carbon Steel |
M | 0.52 in |
End Types | NPT - All Ends |
Fitting Description | 45° Male Elbow |
Fitting Type | Elbow, 45° |
Male Pipe Size | 1/8 in |
Weight | 0.06 LB |
