
- Female Straight Thread O-Ring to Male Pipe Adapter w/ 1/8" Male Pipe Thread & 5/16" Female Port Size
Material | Carbon Steel |
Male Pipe Size | 1/8 in |
End Size | 1/8 NPT(m), 5/16 O-Ring Boss(f) |
Straight Thread | 1/2-20 |
Fitting Type | Straight |
SAE Reference No. | N/A |
Overall Length | 1.09 in |
Fitting Description | Female Straight Thread O-Ring to Male Pipe Adapter |
No. of Ends | 2 |
Port Size | 5/16 |
End Types | NPT & O-Ring Boss |
Weight | 0.08 LB |
