
- 90° JIC Swivel to Female Pipe w/ 3/8" Female 37° JIC Swivel & 3/8" Female Pipe Thread
SAE Reference No. | N/A |
M | 0.92 in |
Fitting Description | 90° Female JIC Swivel to Female Pipe |
End Types 2 | JIC 37°, NPT |
Female Pipe Size | 3/8 in |
No. of Ends | 2 |
N | 1.02 in |
Tube O.D. | 3/8 in |
Fitting Type | Elbow |
Fitting Angle | 90°, Swivel |
End Types | JIC 37° & NPT |
Material | Carbon Steel |
End Size | 3/8 NPT(f), 3/8 JIC(f) |
Weight | 0.9 LB |
