
- Female 37° JIC Swivel to Female Pipe w/ 3/8" Female 37° JIC Swivel & 1/2" Female Pipe Thread
Material | Carbon Steel |
Tube O.D. | 3/8 in |
End Types | JIC 37° & NPT |
No. of Ends | 2 |
SAE Reference No. | N/A |
Overall Length | 1.42 in |
Fitting Description | Female JIC Swivel to Female Pipe |
End Size | 1/2 NPT(f), 3/8 JIC(f) |
Fitting Angle | Straight, Swivel |
Female Pipe Size | 1/2 in |
End Types 2 | JIC 37°, NPT |
Fitting Type | Adapter |
Weight | 0.51 LB |
