
- Female 37° JIC Swivel to Female Pipe w/ 1 1/4" Female 37° JIC Swivel & 1 1/4" Female Pipe Thread
No. of Ends | 2 |
SAE Reference No. | N/A |
End Size | 1 1/4 NPT(f), 1 1/4 JIC(f) |
Material | Carbon Steel |
Fitting Angle | Straight, Swivel |
Overall Length | 2.02 in |
Fitting Type | Adapter |
Fitting Description | Female JIC Swivel to Female Pipe |
Female Pipe Size | 1 1/4 in |
End Types | JIC 37° & NPT |
Tube O.D. | 1 1/4 in |
End Types 2 | JIC 37°, NPT |
Weight | 1.4 LB |
