
- Female 37° JIC Swivel to Female Pipe w/ 1" Female 37° JIC Swivel & 1" Female Pipe Thread
End Types | JIC 37° & NPT |
No. of Ends | 2 |
Female Pipe Size | 1 in |
Fitting Angle | Straight, Swivel |
Tube O.D. | 1 in |
Fitting Description | Female JIC Swivel to Female Pipe |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | N/A |
Fitting Type | Adapter |
Material | Carbon Steel |
Overall Length | 1.85 in |
End Size | 1 NPT(f), 1 JIC(f) |
Weight | 0.606 LB |
