
- Female 37° JIC Swivel to Female Pipe w/ 7/8" Female 37° JIC Swivel & 3/4" Female Pipe Thread
End Types | JIC 37° & NPT |
Fitting Angle | Straight, Swivel |
End Types 2 | JIC 37°, NPT |
No. of Ends | 2 |
SAE Reference No. | N/A |
Material | Carbon Steel |
Fitting Type | Adapter |
Overall Length | 1.55 in |
Tube O.D. | 7/8 in |
Fitting Description | Female JIC Swivel to Female Pipe |
End Size | 3/4 NPT(f), 7/8 JIC(f) |
Female Pipe Size | 3/4 in |
Weight | 0.9 LB |
