
- Bulkhead Fitting Description
- 3/8 in Tube Outer Diameter
- 3/8-18 Thread Size 1
- 3/4-16 Thread Size 2
Fitting Description | Bulkhead |
Fitting Angle | Straight |
End Type 2 | SAE 37 |
Female Pipe Size | 3/8 in |
End Size | 3/8 NPT(f), 1/2 JIC(m) |
Thread Sealant | No |
End Type 1 | NPTF |
End Types 2 | JIC 37°, NPT |
End Gender 2 | Male |
Tube O.D. | 3/8 in |
No. of Ends | 2 |
Fitting Type | Adapter, Bulkhead |
SAE Reference No. | N/A |
Overall Length | 2.48 in |
Material | Carbon Steel |
Series | 2239 |
Tube O.D. 2 | 1/2 in |
Thread Size | 3/8-18 |
End Gender 1 | Female |
End Types | JIC 37° & NPT |
Weight | 0.14 LB |
