
- Female Bulkhead Connector Fitting Description
- 3/8 in Tube Outer Diameter
- 1/4-18 Thread Size 1
- 9/16-18 Thread Size 2
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
No. of Ends | 2 |
End Type 1 | NPTF |
Female Pipe Size | 1/4 in |
Series | 2239 |
End Gender 2 | Male |
Fitting Type | Adapter, Bulkhead |
Finish | Steel |
End Type 2 | Line/Hose/Tube |
Material | Steel |
End Gender 1 | Female |
Fitting Description | Female Bulkhead Connector |
Fitting Angle | Straight |
Thread Size | 1/4-18 |
Tube O.D. | 3/8 in |
Weight | 0.0 LB |
