
- Female Bulkhead Connector Fitting Description
- 1 in Tube Outer Diameter
- 1/11 1/2 Thread Size 1
- 1 5/16-12 Thread Size 2
- 3.25 in Length
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
End Type 1 | NPTF |
Length | 3 1/4 in |
No. of Ends | 2 |
Fitting Type | Adapter, Bulkhead |
End Size | 1 JIC(m), 1 NPT(f) |
Fitting Angle | Straight |
End Gender 2 | Male |
Female Pipe Size | 1 in |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Material | Steel |
Fitting Description | Female Bulkhead Connector |
Overall Length | 3.25 in |
Series | 2239 |
Tube O.D. | 1 in |
SAE Reference No. | N/A |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Thread Size | 1/11 1/2 |
Weight | 0.77 LB |
