
- Hex Socket Plug w/ 3/8" Male Pipe Thread
End Types | NPT - All Ends |
Material | Carbon Steel |
Overall Length | 0.46 in |
Socket Hex Size | 0.31 in |
No. of Ends | 1 |
End Size | 3/8 NPT(m) |
Male Pipe Size | 3/8 in |
Fitting Description | Hex Socket Plug |
SAE Reference No. | N/A |
Fitting Type | Plug |
Weight | 0.25 LB |
