
- Straight Thread O-Ring to Female Pipe Adapter w/ 7/8" Male Port Size & 3/4" Female Pipe
Overall Length | 1.68 in |
Pipe Size | 0.75 in |
Fitting Description | Male Straight Thread O-Ring to Female Pipe Adapter |
Straight Thread | 1 3/16-12 |
Material | Carbon Steel |
Fitting Type | Straight |
Port Size | 7/8 |
End Size | 3/4 NPT(f), 7/8 O-Ring Boss(m) |
SAE Reference No. | N/A |
No. of Ends | 2 |
End Types | NPT & O-Ring Boss |
Weight | 0.359 LB |
