
- Reducer Fitting Description
- 1 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 7/8-14 Thread Size 2
End Type 1 | JIC 37° |
I.D. | 0.48 in |
End Type 2 | JIC 37° |
Tube O.D. | 5/8 in |
Male Pipe Size | 1 in |
Series | 221501 |
Thread Size | 1 5/16-12 |
End Gender 2 | Female |
Hex Size 1 | 1.5 in |
Finish | Zinc Clear Trivalent Chromate |
No. of Ends | 2 |
Fitting Angle | Straight, Swivel |
Material | Carbon Steel |
Length | 2.040 in |
End Gender 1 | Male |
Fitting Description | Reducer |
Fitting Type | Adapter |
Weight | 0.375 LB |
