
- Reducer w/ 1" Female 37° JIC x 5/8" Male 37° JIC
End Types 2 | JIC 37° |
End Types | JIC 37° |
End Size | 5/8 JIC(m), 1 JIC(f) |
Tube O.D. 2 | 5/8 in |
Overall Length | 2.04 in |
Fitting Angle | Straight |
Tube O.D. 1 | 1 in |
Material | Carbon Steel |
Fitting Type | Adapter |
No. of Ends | 2 |
Fitting Description | Reducer |
SAE Reference No. | 070123 |
Weight | 0.27 LB |
