
- Reducer Fitting Description
- 3/4 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 9/16-18 Thread Size 2
Series | 221501 |
I.D. | 0.3 in |
Male Pipe Size | 3/4 in |
End Gender 1 | Male |
Thread Size | 1 1/16-12 |
No. of Ends | 2 |
Fitting Angle | Straight, Swivel |
Hex Size 1 | 1.25 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Type | Adapter |
End Gender 2 | Female |
Material | Carbon Steel |
Length | 1.690 in |
End Type 1 | JIC 37° |
Fitting Description | Reducer |
Tube O.D. | 3/8 in |
End Type 2 | JIC 37° |
Weight | 0.0 LB |
