
- Reducer w/ 3/4" Female 37° JIC x 3/8" Male 37° JIC
SAE Reference No. | 070123 |
End Types | JIC 37° |
Tube O.D. 2 | 3/8 in |
Fitting Type | Adapter |
Fitting Angle | Straight |
End Size | 3/8 JIC(m), 3/4 JIC(f) |
Overall Length | 1.69 in |
Tube O.D. 1 | 3/4 in |
No. of Ends | 2 |
Material | Carbon Steel |
End Types 2 | JIC 37° |
Fitting Description | Reducer |
Weight | 0.06 LB |
