
- Reducer Fitting Description
- 5/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 9/16-18 Thread Size 2
Thread Size | 7/8-14 |
End Type 2 | JIC 37° |
Fitting Angle | Straight, Swivel |
Material | Carbon Steel |
Fitting Type | Adapter |
End Type 1 | JIC 37° |
Hex Size 1 | 1 in |
Series | 221501 |
Length | 1.620 in |
Finish | Zinc Clear Trivalent Chromate |
No. of Ends | 2 |
Tube O.D. | 3/8 in |
Male Pipe Size | 5/8 in |
I.D. | 0.3 in |
End Gender 1 | Male |
Fitting Description | Reducer |
End Gender 2 | Female |
Weight | 0.0 LB |
