
- Reducer w/ 1" Female 37° JIC x 1 1/4" Male 37° JIC
Material | Carbon Steel |
Tube O.D. 2 | 1 1/4 in |
End Types | JIC 37° |
Overall Length | 2.3 in |
Tube O.D. 1 | 1 in |
Fitting Description | Reducer |
SAE Reference No. | 070103 |
Fitting Angle | Straight |
End Size | 1 1/4 JIC(m), 1 JIC(f) |
End Types 2 | JIC 37° |
No. of Ends | 2 |
Fitting Type | Adapter |
Weight | 0.21 LB |
