
- O-Ring for use w/ 1/2" Straight Thread O-Ring Fitting
End Size | 1/2 O-Ring Boss |
I.D. | 0.644 in |
End Types | O-Ring Boss |
Fitting Description | Straight Thread O-Ring |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -15 °F |
Material | Viton Fluoroelastomer |
Tube Size | 0.5 in |
Weight | 0.05 LB |
