
- O-Ring for use w/ 1/4" Straight Thread O-Ring Fitting
Fitting Description | Straight Thread O-Ring |
Tube Size | 1/4 in |
End Types | O-Ring Boss |
Material | Viton Fluoroelastomer |
End Size | 1/4 O-Ring Boss |
Temperature Range [Min] | -15 °F |
I.D. | 0.351 in |
Temperature Range [Max] | 225 °F |
Weight | 12.12 LB |
