
- O-Ring for use w/ 1 1/4" Straight Thread O-Ring Fitting
End Size | 1 1/4 O-Ring Boss |
Tube Size | 1 1/4 in |
Fitting Description | Straight Thread O-Ring |
Temperature Range [Max] | 225 °F |
Material | Viton Fluoroelastomer |
I.D. | 1.475 in |
Temperature Range [Min] | -15 °F |
End Types | O-Ring Boss |
Weight | 0.05 LB |
