
- O-Ring for use w/ 3/4" Straight Thread O-Ring Fitting
Fitting Description | Straight Thread O-Ring |
Tube Size | 3/4 in |
Material | Viton Fluoroelastomer |
End Size | 3/4 O-Ring Boss |
End Types | O-Ring Boss |
Temperature Range [Min] | -15 °F |
Temperature Range [Max] | 225 °F |
I.D. | 0.924 in |
Weight | 0.05 LB |
