
- O-Ring for use w/ 5/8" Straight Thread O-Ring Fitting
Fitting Description | Straight Thread O-Ring |
End Size | 5/8 O-Ring Boss |
Material | Viton Fluoroelastomer |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -15 °F |
Tube Size | 5/8 in |
End Types | O-Ring Boss |
I.D. | 0.755 in |
Weight | 0.05 LB |
