
- Crimp Fitting
- Straight Fitting Angle
- 2.565 ft Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Gender 1 | Male |
Fitting Angle | Straight |
Material | Carbon Steel |
Hose Cut-Off Factor | 0.722 in |
Thread Size | 11/16-24 |
End Type 1 | UNEF |
Hole Dia. | 0.449 in |
Series | 220515 Series |
Finish | Zinc |
Thread Sealant | No |
Item Type | Nipple |
Rigid/Swivel | Swivel |
Overall Length | 2.565 ft |
Hex Size 1 | 1 in |
Weight | 0.0 LB |
