
- Reusable Hose Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Nipple |
Hose Cut-Off Factor | 1.031 in |
Series | 220513 Series |
End Type 1 | SAE 45 |
Construction | Reusable |
Hose Size | 0.25 in |
Hose Dash Size | 4 |
Weight | 0.0 LB |
