
- O-Ring for use w/ 1 1/4" ORS Fitting
Fitting Description | O-Ring, Face Seal |
Material | Viton Fluoroelastomer |
End Types | O-Ring Face Seal |
Temperature Range [Max] | 400 °F |
I.D. | 1.176 in |
End Size | 1 1/4 Face Seal |
ORS Tube Size | 1 1/4 in |
Temperature Range [Min] | -15 °F |
Weight | 0.05 LB |
