
- O-Ring for use w/ 2" Split Flange Fitting
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -15 °F |
Material | Viton Fluoroelastomer |
Flange Dash Size | 32 |
End Types | Split Flange |
I.D. | 2.234 in |
Fitting Description | O-Ring Split Flange |
End Size | 2 Split Flange (code 61) |
Weight | 0.05 LB |
