
- O-Ring for use w/ 1 1/4" Split Flange Fitting
Fitting Description | O-Ring Split Flange |
End Types | Split Flange |
Material | Viton Fluoroelastomer |
End Size | 1 1/4 Split Flange |
Flange Dash Size | 20 |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -15 °F |
I.D. | 1.484 in |
Weight | 0.05 LB |
