
- O-Ring for use w/ 1" Split Flange Fitting
End Types | Split Flange |
Fitting Description | O-Ring Split Flange |
End Size | 1 Split Flange(code 61) |
Temperature Range [Max] | 400 °F |
Flange Dash Size | 16 |
Temperature Range [Min] | -15 °F |
I.D. | 1.296 in |
Material | Viton Fluoroelastomer |
Weight | 0.05 LB |
