
- O-Ring for use w/ 3/4" Split Flange Fitting
End Size | 3/4 Split Flange |
I.D. | 0.984 in |
Flange Dash Size | 12 |
Material | Viton Fluoroelastomer |
End Types | Split Flange |
Fitting Description | O-Ring Split Flange |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -15 °F |
Weight | 0.05 LB |
