
- O-Ring for use w/ 3/4" ORS Fitting
End Types | O-Ring Face Seal |
End Size | 3/4 Face Seal(f) |
Temperature Range [Max] | 400 °F |
Material | Viton Fluoroelastomer |
Fitting Description | O-Ring, Face Seal |
Temperature Range [Min] | -15 °F |
I.D. | 0.739 in |
ORS Tube Size | 3/4 in |
Weight | 0.05 LB |
