
- O-Ring for use w/ 3/8" Straight Thread O-Ring Fitting
Temperature Range [Max] | 300 °F |
I.D. | 0.468 in |
End Types | O-Ring Boss |
Temperature Range [Min] | -65 °F |
Material | Buna N, Low Temperature Nitrile Rubber |
Tube Size | 3/8 in |
Fitting Description | Straight Thread O-Ring |
End Size | 3/8 O-Ring Boss |
Weight | 0.05 LB |
