
- O-Ring for use w/ 1/4" Straight Thread O-Ring Fitting
End Types | O-Ring Boss |
End Size | 1/4 O-Ring Boss |
Fitting Description | Straight Thread O-Ring |
Temperature Range [Max] | 300 °F |
Material | Buna N, Low Temperature Nitrile Rubber |
Tube Size | 1/4 in |
I.D. | 0.351 in |
Temperature Range [Min] | -65 °F |
Weight | 0.05 LB |
