
- Plug Fitting Description
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
No. of Ends | 1 |
Material | Stainless Steel |
Fitting Type | Plug |
Series | 900598 |
Fitting Description | Plug |
Fitting Angle | Straight |
End Type 1 | Line/Hose/Tube |
Thread Size | 9/16-18 |
Weight | 0.0 LB |
