
- Straight Thread O-Ring Connector Extended Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 7/16-20 Thread Size 2
Material | Carbon Steel |
Series | 2062 |
End Type 1 | ORB |
Hex Size 2 | 0.563 in |
End Gender 1 | Male |
Fitting Description | Straight Thread O-Ring Connector Extended |
Length | 1.030 in |
Height | 0.890 in |
Tube O.D. 2 | 1/4 in |
Male Pipe Size | 1/4 in |
Thread Sealant | No |
Tube O.D. | 1/4 in |
Thread Size | 7/16-20 |
End Type 2 | SAE 37 |
Fitting Type | Elbow |
End Gender 2 | Male |
No. of Ends | 2 |
Fitting Angle | 90° |
Hex Size 1 | 0.69 in |
Weight | 0.0 LB |
