
- Straight Thread O-Ring Connector Extended Fitting Description
- 1 1/4 in Male Pipe Size
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1 5/8-12 Thread Size 2
Hex Size 1 | 0.688 in |
Fitting Description | Straight Thread O-Ring Connector Extended |
Thread Size | 1 5/8-12 |
End Type 2 | SAE 37 |
End Gender 1 | Male |
Thread Sealant | No |
Fitting Type | Elbow |
No. of Ends | 2 |
Fitting Angle | 90° |
End Type 1 | ORB |
Series | 2062 |
Hex Size 2 | 1.875 in |
End Gender 2 | Male |
Tube O.D. 2 | 1 1/4 in |
Tube O.D. | 1 1/4 in |
Height | 2.060 in |
Material | Carbon Steel |
Length | 2 1/4 in |
Male Pipe Size | 1 1/4 in |
Weight | 0.0 LB |
