
- Straight Thread O-Ring Connector Extended Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 5/16-12 Thread Size 2
No. of Ends | 2 |
Fitting Type | Elbow |
End Type 1 | ORB |
End Type 2 | SAE 37 |
Finish | Stainless Steel |
Tube O.D. 2 | 1 in |
Tube O.D. | 1 in |
Hex Size 1 | 1.88 in |
Fitting Angle | 90° |
Series | 2062 |
Thread Size | 1 5/16-12 |
Fitting Description | Straight Thread O-Ring Connector Extended |
Male Pipe Size | 1 in |
Thread Sealant | No |
Weight | 0.0 LB |
