
- Straight Thread O-Ring Connector Extended Fitting Description
- 1 1/4 in Male Pipe Size
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1 5/8-12 Thread Size 2
Series | 2061 |
Male Pipe Size | 1 1/4 in |
Fitting Angle | 90° |
Hex Size 1 | 1.5 in |
Thread Size | 1 5/8-12 |
Thread Sealant | No |
Fitting Type | Elbow |
Tube O.D. | 1 1/4 in |
End Type 2 | SAE 37 |
Material | Carbon Steel |
End Type 1 | ORB |
Tube O.D. 2 | 1 1/4 in |
Fitting Description | Straight Thread O-Ring Connector Extended |
No. of Ends | 2 |
Weight | 0.0 LB |
