
- Straight Thread Short Connector Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 1 1/16-12 Thread Size 2
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Hex Size 1 | 0.75 in |
Thread Sealant | No |
End Type 1 | ORB |
Tube O.D. 2 | 3/4 in |
Fitting Type | Adapter |
End Type 2 | SAE 37 |
Male Pipe Size | 1/2 in |
No. of Ends | 2 |
Thread Size | 3/4-16 |
Fitting Angle | Straight |
Series | 202702 |
Tube O.D. | 1/2 in |
Fitting Description | Straight Thread Short Connector |
Weight | 0.0 LB |
