
- Straight Thread O-Ring Connector Fitting Description
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Fitting Type | Adapter |
Fitting Angle | Straight |
Series | 213 |
End Type 1 | Line/Hose/Tube |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/8 in |
No. of Ends | 2 |
Thread Size | 9/16-18 |
Fitting Description | Straight Thread O-Ring Connector |
Weight | 0.0 LB |
