
- Straight Thread Short Connector Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 5/16-12 Thread Size 2
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
End Type 2 | SAE 37 |
Male Pipe Size | 1 in |
Fitting Angle | Straight |
Thread Sealant | No |
Thread Size | 1 5/16-12 |
Length | 1.230 in |
End Type 1 | ORB |
No. of Ends | 2 |
Tube O.D. | 1 in |
Material | Stainless Steel |
Series | 202702 |
Fitting Description | Straight Thread Short Connector |
Tube O.D. 2 | 1 in |
Fitting Type | Adapter |
Weight | 0.47 LB |
