
- Straight Thread Short Connector Fitting Description
- 5/8 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 7/8-14 Thread Size 2
No. of Ends | 2 |
Material | Viton Steel |
Tube O.D. 2 | 5/8 in |
Fitting Angle | Straight |
Hex Size 1 | 1 in |
Fitting Description | Straight Thread Short Connector |
Male Pipe Size | 5/8 in |
Thread Size | 7/8-14 |
End Gender 2 | Male |
End Gender 1 | Male |
Height | 1 in |
Tube O.D. | 5/8 in |
Thread Sealant | No |
I.D. | 0.48 in |
Length | 1.700 in |
End Type 2 | SAE 37 |
Fitting Type | Adapter |
Series | 202702 |
Finish | Zinc Plated |
End Type 1 | ORB |
Weight | 0.0 LB |
