
- Bulkhead Nut for use w/ 5/16" Male 37° JIC Bulkhead Fitting
No. of Ends | 1 |
SAE Reference No. | 070118 |
End Types | JIC 37° |
Fitting Angle | Straight |
Hex Size | 3/4 in |
Fitting Type | Nut, Bulkhead |
Material | Carbon Steel |
Overall Length | 0.25 in |
End Types 2 | JIC 37° |
Fitting Description | Bulkhead Nut |
Tube O.D. | 5/16 in |
End Size | 5/16 JIC(f) |
Weight | 0.016 LB |
