
- Bulkhead Nut for use w/ 3/4" Male 37° JIC Bulkhead Fitting
Fitting Angle | Straight |
End Types 2 | JIC 37° |
No. of Ends | 1 |
Overall Length | 0.41 in |
End Types | JIC 37° |
Hex Size | 1 3/8 in |
Fitting Type | Nut, Bulkhead |
Fitting Description | Bulkhead Nut |
SAE Reference No. | 070118 |
End Size | 3/4 JIC(f) |
Material | Carbon Steel |
Tube O.D. | 3/4 in |
Weight | 0.094 LB |
