
- Coupling w/ 3/4" Female PipeThread
End Size | 3/4 NPT(f) |
Material | Carbon Steel |
End Types | NPT - All Ends |
Fitting Type | Straight |
SAE Reference No. | 140138 |
Female Pipe Size | 3/4 in |
Fitting Description | Coupling |
No. of Ends | 2 |
Overall Length | 1.53 in |
Weight | 0.344 LB |
