
- Male Run Tee w/ 3/8" Female Pipe Thread x 3/8" Male Pipe Thread
End Size | 3/8 NPT(f), 3/8 NPT(m) |
SAE Reference No. | N/A |
Male Pipe Size | 3/8 in |
N | 1.02 in |
No. of Ends | 3 |
Fitting Description | Male Run Tee |
Female Pipe Size | 3/8 in |
End Types | NPT - All Ends |
M | 1.22 in |
Material | Carbon Steel |
Fitting Type | Tee, Run |
Weight | 0.273 LB |
