
- Male Run Tee w/ 1/4" Female Pipe Thread x 1/4" Male Pipe Thread
Fitting Description | Male Run Tee |
M | 1.09 in |
Fitting Type | Tee, Run |
Male Pipe Size | 1/4 in |
Material | Carbon Steel |
End Size | 1/4 NPT(f), 1/4 NPT(m) |
N | 0.88 in |
Female Pipe Size | 1/4 in |
No. of Ends | 3 |
SAE Reference No. | N/A |
End Types | NPT - All Ends |
Weight | 0.174 LB |
